
TSM Surface Condit, FE Disc, 2", VFN, PK50
Mfr # 840333
Zoro # G8531323
product price: $69.69
/pk 50, $1.39/eaKey Features
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,000 RPM
Overall Diameter
2 in
Quick Change System
TSM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840333
Zoro #
G8531323
UPC #
51115325021
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Surface Conditioning FE Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Maximum Operating Speed
20,000 RPM
Quick Change System
TSM
Color
Blue
Description
TSM Surface Conditioning FE Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.