Zoro Homepage

Battery Chargers

  • Mfr # CLIP-22

  • Zoro # G6034408


product price: $6.65
/ea

Key Features

For Use With
HX300, HX870, Mfr. No. HX210
Material
Plastic
Type
Standard
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIP-22
Zoro #
G6034408
UPC #
-
Country of Origin
Japan

Dimensions

Height
1 in
Width
1 in
Length
3 in
Overall Height
1 in
Overall Length
3 in
Overall Width
1 in

Details

Item
Belt Clip
For Use With
HX300, HX870, Mfr. No. HX210
Material
Plastic
Type
Standard
Color
Black
Compatible Radio Manufacturer Model Number
HX210, HX300, HX870
Compatible Radio Brand
Standard Horizon
Compatible Radio Series
HX210, HX300, HX870
Product Type
Belt Clip

Description

Belt Clip, Product Type Belt Clip, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX210, HX300, HX870, Compatible Radio Manufacturer Model Number HX210, HX300, HX870, Material Plastic, Overall Width 1 in, Overall Length 3 in, Overall Height 1 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.