Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standard Horizon Standard Horizon Matrix GX2000 VHF w/Optional AIS Input 25W PA GX2000B

Standard Horizon Matrix GX2000 VHF w/Optional AIS Input 25W PA (Discontinued)

  • Mfr # GX2000B
  • Zoro # G603533094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX2000B
Zoro #
G603533094
UPC #
788026119011
Country of Origin
China

Description

Matrix GX2000 VHF w/Optional AIS Input 25W PA

AIS Input

Have an AIS receiver or transponder on your vessel? The GX2000 MATRIX is the perfect radio of choice for you! When the MATRIX is connected to a AIS receiver or transponder (with VDM AIS sentence output at 38400 baud) the display will show AIS targets simply by pressing the dedicated AIS key. The MATRIX will display AIS MMSI, Call Sign, Ship Name, BRG, DST, SOG and COG and will allow you to contact an AIS Ship directly using DSC, show your vessels position in relation to AIS targets and alert you when an AIS ship may be approaching to close to your location via the Closest Point of Approach (CPA) Alarm.

Navigate to Waypoints

The MATRIX is capable of entering and saving up to 100 waypoints. These waypoints may be selected and navigated to by using a unique navigation compass display that shows your vessels SOG, COG, BRG (Bearing) and DST (Distance) to the waypoint when connected to an external GPS.

Digital Selective Calling (DSC)

The MATRIX is Class D class DSC VHF with a separate Channel 70 receiver, which allows DSC calls to be received even when listening to traffic on Marine VHF channels.

The DSC DISTRESS function when activated transmits a digital MAYDAY including vessel identification, Latitude / Longitude and time (with GPS connected), to facilitate prompt response. Additional calls that can be made are Individual, All ship - Urgency and Safety, Group, Position report and position request calls.

DSC Position Polling and NMEA in/output

Easily share position information with other DSC equipped vessels using the position request and position reporting functions. With the push of a few buttons you can request the position of another vessel, or simply send your position information to the vessel you select.

The GPS Position of a received DSC Distress or Position Request call can be shown on a compatible GPS Chart plotter simply by connecting 2 NMEA wires.

ClearVoice noise reduction technology speaker microphone

The MATRIX features Clear Voice Noise Reduction Technology eliminating unwanted background noises like engines and wind during transmission. This assures transmissions are crystal clear along with dedicated 16/9 key and channel selection. In addition the microphone includes a speaker for cry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.