
Circuit Breaker, LELH Series, 25A, 2 Pole
Mfr # BR-906
Zoro # G6876918
product price:Â $22.25
/eaKey Features
Series
LELH
Amps
25A
Number of Poles
2
Circuit Breaker Type
LS Functionality
Circuit Breaker Actuator
Push Button
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-906
Zoro #
G6876918
UPC #
-
Country of Origin
Unknown
Details
Item
Circuit Breaker
Series
LELH
Amps
25A
Number of Poles
2
Circuit Breaker Type
LS Functionality
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Blade
Circuit Breaker Voltage
12V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.