Zoro Homepage

A/C Clutch Coil Connector

  • Mfr # S-942

  • Zoro # G711249672


product price: $25.09
/ea

Key Features

Type
Blade
Length
1.5 in
Connection Material
Plastic
Number of Wires
2
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-942
Zoro #
G711249672
UPC #
25623159003
Country of Origin
China

Dimensions

Length
1.5 in
Wiring Harness Length (in)
8.25 in
Harness Length - inches
8 in

Details

Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Number of Wires
2
Terminal Gender
Female
Contact Terminal Material
Metal
Connector Shape
Rectangle
Wire Gauge (ga)
18
Weatherproof Sealed
Yes
Connector Gender
Male
Wiring Harness Included
Yes
Wire Quantity
2
Water Resistant
Yes
Connector Quantity
1
Attachment Method
Push On
Terminal Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.