
A/C Control Relay, Ry-639
Mfr # RY-639
Zoro # G2039104
product price: $37.45
/eaKey Features
Voltage
12 V
Terminal Type
Blade
Amperage
30 A
Functions
Fog Lamp Relay
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-639
Zoro #
G2039104
UPC #
-
Country of Origin
Unknown
Details
Voltage
12 V
Terminal Type
Blade
Amperage
30 A
Functions
Fog Lamp Relay
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Rectangular
Contents
Relay
Connector Gender
Female
Terminal Quantity
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.