
Accessory Relay Connector
Mfr # S-659
Zoro # G911250133
product price: $17.29
/eaKey Features
Type
Blade
Length
1 in
Connection Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-659
Zoro #
G911250133
UPC #
91769200473
Country of Origin
China
Dimensions
Length
1 in
Wiring Harness Length (in)
7
Details
Type
Blade
Connection Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Female
Weatherproof Sealed
Yes
Connector Gender
Male
Connector Quantity
1
Attachment Method
Push On
Connector Shape
Square
Wire Gauge (ga)
14
Contact Terminal Material
Metal
Number of Wires
5
Wire Quantity
5
Terminal Quantity
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.