Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camshaft Sensor Cam Posit Sens, Pc395

  • Mfr # PC395

  • Zoro # G5713831


product price: $44.15
/ea

Key Features

Connector Quantity
1
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Gender
Male
Connector Type
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC395
Zoro #
G5713831
UPC #
91769564193
Country of Origin
Unknown

Details

Connector Quantity
1
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Gender
Male
Connector Type
Plug In
Wire Lead Included
Yes
Mounting Bracket(s) Included
Yes
Connector Gender
Female
Terminal Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.