Zoro Homepage

Cap, Fd-175

  • Mfr # FD-175

  • Zoro # G8146127


product price: $18.55
/ea

Key Features

Type
Distributer Cap
Material
Brass
Color
Blue
Tower Position
Vertical
Distributor Cap Contacts Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-175
Zoro #
G8146127
UPC #
91769083830
Country of Origin
Unknown

Details

Type
Distributer Cap
Material
Brass
Color
Blue
Tower Position
Vertical
Distributor Cap Contacts Material
Polypropylene
Distributor Vent
Yes
Mount Type
Screw
Terminal Quantity
9
Distributor Cap Color
Black

Description

Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.