
Circuit Breaker, 150A, 2 Pole
Mfr # BR-71
Zoro # G500549891
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Circuit Breaker Type
Screw
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Free Standing
Terminal Connection
Screw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-71
Zoro #
G500549891
UPC #
-
Country of Origin
Unknown
Details
Item
Circuit Breaker
Amps
150A
Number of Poles
2
Circuit Breaker Type
Screw
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Free Standing
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Description
Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.