Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Opening Relay, Ry-696

  • Mfr # RY-696

  • Zoro # G2028388


product price: $56.29
/ea

Key Features

Type
Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-696
Zoro #
G2028388
UPC #
-
Country of Origin
Unknown

Details

Type
Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
10A
Connector Gender
Female
Connector Quantity
1
Connector Shape
Rectangular
Terminal Gender
Male
Terminal Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.