Zoro Homepage

Computer Control Relay, Ry-212

  • Mfr # RY-212

  • Zoro # G9027281


product price: $60.05
/ea

Key Features

Type
Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-212
Zoro #
G9027281
UPC #
-
Country of Origin
Unknown

Details

Type
Relay
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
30 A
Connector Gender
Female
Terminal Quantity
6
Connector Quantity
1
Terminal Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.