Zoro Homepage

Diverter Valve Harness Connector, S-636

  • Mfr # S-636

  • Zoro # G5924391


product price: $26.85
/ea

Key Features

Length
1"
Material
Plastic
Terminal Type
Blade
Terminal Quantity
2
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-636
Zoro #
G5924391
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1"
Wiring Harness Length (in)
10

Details

Material
Plastic
Terminal Type
Blade
Terminal Quantity
2
Terminal Gender
Female
Item
Pigtail Assembly
Connector Quantity
1
Water Resistant
Yes
Wiring Harness Included
Yes
Connector Shape
Oval
Connector Gender
Male
Weatherproof Sealed
Yes
Wire Quantity
2
Number of Wires
2
Contact Terminal Material
Metal
Wire Gauge (ga)
18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.