
Door Jamb Switch, Ds-1655
Mfr # DS-1655
Zoro # G8574987
product price: $37.85
/eaKey Features
Shape
Rectangular
Material
Plastic
Style
Normal
Color
Black, Brown
Type
Switch; Door Jamb Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1655
Zoro #
G8574987
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.67
Details
Shape
Rectangular
Material
Plastic
Style
Normal
Color
Black, Brown
Type
Switch; Door Jamb Switch
Terminal Gender
Male
Terminal Quantity
1
Terminal Type
Blade
Connector Quantity
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.