
Door Jamb Switch W/ Anit-Theft, Aw-1023
Mfr # AW-1023
Zoro # G8563452
product price: $12.95
/eaKey Features
Type
Switch; Door Jamb Switch
Color
Brown, White
Shape
Rectangular
Finish
Plastic
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-1023
Zoro #
G8563452
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.43
Details
Type
Switch; Door Jamb Switch
Color
Brown, White
Shape
Rectangular
Finish
Plastic
Material
Plastic
Style
Normal
Connector Gender
Female
Terminal Type
Pin
Terminal Quantity
2
Terminal Gender
Male
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.