This item is Discontinued.

Standard Ignition Engine Camshaft Position Sensor, PC243T PC243T

Engine Camshaft Position Sensor, PC243T (Discontinued)

  • Mfr # PC243T
  • Zoro # G6571580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC243T
Zoro #
G6571580
UPC #
727943285744
Country of Origin
Unknown

Details

Series
T-Series
Connector Gender
Female
Connector Type
Plug In
Item
Crankshaft Position Sensor
Number of Connectors
1
Connector Shape
Rectangular
Number of Terminals
3
Terminal Gender
Male
Terminal Type
Blade

Description

Each Cam / Crankshaft Sensor is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.