Zoro Homepage

Exhaust Gas Temperature Sensor, ETS10

  • Mfr # ETS10

  • Zoro # G000563335


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Connector Type
Plug In
Terminal Quantity
2
Connector Gender
Female
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETS10
Zoro #
G000563335
UPC #
91769805333
Country of Origin
Unknown

Details

Material
Brass
Connector Type
Plug In
Terminal Quantity
2
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Contents
Sensor Assembly

Description

Exhaust Gas Temperature Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.