
Fog Lamp Switch, Fla1072
Mfr # FLA1072
Zoro # G8991356
product price: $37.35
/eaKey Features
Material
Plastic
Color
Black
Features
Labeled; Lighted
Control Type
Push Up/Down
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLA1072
Zoro #
G8991356
UPC #
727943263025
Country of Origin
Unknown
Details
Material
Plastic
Color
Black
Features
Labeled; Lighted
Control Type
Push Up/Down
Connector Gender
Female
Number of Terminals
4
Item
Fog Light Switch
Terminal Type
Blade
Connector Shape
Rectangular
Mounting Type
Snap Fit
Number of Connectors
1
Fit Type
Direct Fit
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.