Zoro Homepage

Four Wheel Drive Locking Hub Solenoid Cn, S-2095

  • Mfr # S-2095

  • Zoro # G5444806


product price: $51.69
/ea

Key Features

Material
Plastic
Water Resistant
Yes
Harness Length - inches
12 "
Number of Wires
3
Wire Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2095
Zoro #
G5444806
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
12 "
Length - Inches
1.25
Housing Length (in)
1"
Wiring Harness Length (in)
11.5

Details

Material
Plastic
Water Resistant
Yes
Number of Wires
3
Wire Quantity
3
Terminal Quantity
3
Terminal Gender
Female
Wiring Harness Included
Yes
Connector Gender
Male
Splice Connectors Included
Yes
Gauge
18 ga.
Weatherproof Sealed
Yes
Terminal Type
Blade Terminals
Contact Terminal Material
Metal
Wire Gauge (ga)
18
Connector Shape
Oval
Connector Quantity
1
Number Of Splice Connectors Include
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.