Zoro Homepage

Fuel Injection Throttle Body, S20177

  • Mfr # S20177

  • Zoro # G6384230


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Number of Terminals
6
Terminal Type
Blade
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20177
Zoro #
G6384230
UPC #
727943758927
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Number of Terminals
6
Terminal Type
Blade
Item
Throttle Body
Terminal Gender
Male
Series
Standard TechSmart

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.