Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector Connector

  • Mfr # S-587

  • Zoro # G811249541


product price: $17.75
/ea

Key Features

Type
Blade
Length
1 in
Connection Material
Plastic
Connector Gender
Male
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-587
Zoro #
G811249541
UPC #
91769088002
Country of Origin
China

Dimensions

Length
1 in
Harness Length - inches
10 in
Wiring Harness Length (in)
10
Housing Length (in)
1 in

Details

Type
Blade
Connection Material
Plastic
Connector Gender
Male
Terminal Quantity
2
Terminal Gender
Female
Wire Quantity
2
Attachment Method
Push On
Gauge
18
Water Resistant
Yes
Wiring Harness Included
Yes
Wire Gauge (ga)
18
Connector Shape
Oval
Weatherproof Sealed
Yes
Number of Wires
2
Connector Quantity
1
Contact Terminal Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.