
Fuel Pres Sensor Connector
Mfr # S-1784
Zoro # G711250067
product price: $64.45
/eaKey Features
Type
Blade
Length
1.25 in
Connection Material
Plastic
Terminal Quantity
4
Water Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-1784
Zoro #
G711250067
UPC #
25623704999
Country of Origin
China
Dimensions
Length
1.25 in
Wiring Harness Length (in)
12.25 in
Harness Length - inches
10.75 in
Details
Item
Includes Butt Splices
Type
Blade
Connection Material
Plastic
Terminal Quantity
4
Water Resistant
Yes
Connector Gender
Male
Connector Quantity
1
Splice Connectors Included
Yes
Contact Terminal Material
Metal
Connector Shape
Oval
Terminal Gender
Female
Wiring Harness Included
Yes
Wire Quantity
4
Weatherproof Sealed
Yes
Wire Gauge (ga)
18
Number of Wires
4
Attachment Method
Push On
Number Of Splice Connectors Includ
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.