Zoro Homepage

Fuel Transfer Pump, 12, 0.3" Inlet

  • Mfr # FTP8

  • Zoro # G9632249


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Application
Electronic
Inlet Size
0.3"
Outlet Size
0.3"
Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTP8
Zoro #
G9632249
UPC #
727943774415
Country of Origin
Unknown

Dimensions

Inlet Size
0.3"
Outlet Size
0.3"

Details

Voltage
12
Application
Electronic
Item
Fuel Transfer Pump
Type
Rectangular
Terminal Quantity
4
Terminal Gender
Male
Connector Gender
Female & Male
Port Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.