Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-235

  • Mfr # UF-235

  • Zoro # G5926981


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Mounting Position
Valve Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-235
Zoro #
G5926981
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Item
Ignition Coil
Mounting Position
Valve Cover
Terminal Gender
Male
Connector Gender
Female; Female
Ignition Type
Distributorless
Connector Quantity
2
Mount Type
Bolt On
Terminal Quantity
6
Mounting Bracket Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.