
Ignition Control Module, Lx-325
Mfr # LX-325
Zoro # G5421940
product price: $65.29
/eaKey Features
Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Blade
Connector Gender
Female
Mounting Location
Inside Distributor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-325
Zoro #
G5421940
UPC #
-
Country of Origin
Unknown
Details
Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Blade
Connector Gender
Female
Mounting Location
Inside Distributor
Terminal Quantity
7
Ignition Type
Distributorless
Connector Quantity
2
Terminal Gender
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.