
Ignition Switch Connector, S1769
Mfr # S1769
Zoro # G9019502
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Wire Gauge (ga)
22
Number of Wires
6
Wire Quantity
6
Contact Terminal Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1769
Zoro #
G9019502
UPC #
33086470061
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
17
Harness Length - inches
15"
Length - Inches
1
Details
Material
Plastic
Wire Gauge (ga)
22
Number of Wires
6
Wire Quantity
6
Contact Terminal Material
Metal
Connector Quantity
1
Wiring Harness Included
Yes
Terminal Quantity
6
Connector Gender
Male
Connector Shape
Rectangle
Weatherproof Sealed
Yes
Terminal Gender
Female
Terminal Type
Pin Socket
Number Of Splice Connectors Include
6
Attachment Method
Push On
Splice Connectors Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.