Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intermotor Relay, Ry-1116

  • Mfr # RY-1116

  • Zoro # G8199932


product price: $18.15
/ea

Key Features

Type
Multi Purpose relay
Voltage
12V
Terminal Type
Blade
Number of Terminals
4
Amperage
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-1116
Zoro #
G8199932
UPC #
727943010117
Country of Origin
Unknown

Details

Type
Multi Purpose relay
Voltage
12V
Item
Windshield Washer Relay
Terminal Type
Blade
Number of Terminals
4
Amperage
20 A
Terminal Gender
Male
Series
Standard OE Replacement
Fit Type
Direct Fit

Description

Intermotor Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.