
Lock Cylinder, Us-572
Mfr # US-572
Zoro # G8252947
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Series
Standard OE Replacement
Terminal Type
Blade
Terminal Gender
Female
Hardware Included
No
Key Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US-572
Zoro #
G8252947
UPC #
91769833398
Country of Origin
Unknown
Details
Item
Ignition Switch
Series
Standard OE Replacement
Terminal Type
Blade
Terminal Gender
Female
Hardware Included
No
Key Quantity
2
Instructions Included
Yes
Keys Included
Yes
Connector Gender
Male
Mounting Location
Column
Connector Quantity
2
Terminal Quantity
13
Mounting Bracket(s) Included
Yes
Contents
Ignition Lock Cylinder w/ 2 Keys
Description
Lock Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.