
Mixture Control Solenoid Connector, S-576
Mfr # S-576
Zoro # G3280371
original price: $20.85
9% off
new price: $18.85
/eaKey Features
Includes
Wiring Harness Included
Case Material
Plastic
Wiring Harness Length (in)
12.25
Number of Wires
2
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-576
Zoro #
G3280371
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
12.25
Length - Inches
1.75
Details
Includes
Wiring Harness Included
Case Material
Plastic
Number of Wires
2
Connector Shape
Oval
Wire Quantity
2
Terminal Gender
Male
Terminal Type
Pin
Connector Gender
Male + Female; Male + Female; Male
Connector Quantity
1
Connector Type
Push On
Terminal Quantity
2
Wire Gauge (ga)
16
Water Resistant
Yes
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.