Zoro Homepage

Multi-Function Switch, CBS-1594

  • Mfr # CBS-1594

  • Zoro # G000633021


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black
Finish
Plastic
Number Of Wiper Delay Settings
5
Mounting Location
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1594
Zoro #
G000633021
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Color
Black
Finish
Plastic
Number Of Wiper Delay Settings
5
Mounting Location
Bolt On
Latching High Beam Operator Includ
Yes
Connector Quantity
1
Terminal Quantity
14
Connector Type
Plug
Connector Gender
Female
Connector Shape
Rectangular
Number Of Connector Cavities
1
Indicator Markings Included
Yes
Rear Window Washer Spray Included
Yes
Terminal Gender
Male
Turn Signal/Directional Indicator
Yes
Displayed
Yes
Number Of Wiper Speed Settings
3
Functions
Combination Switch
Momentary High Beam Flasher Includ
Yes
Terminal Type
Pin
Contents
Switch
Rear Window Wiper Speed Setting In
Yes
Turn Signal Control Included
Yes
Lane Departure Sensor
Yes

Description

Multi-Function Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.