Zoro Homepage

Multi-Function Switch, Ds-1049

  • Mfr # DS-1049

  • Zoro # G8983218


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Plastic
Voltage
12
Connector Shape
Rectangular
Mounting Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1049
Zoro #
G8983218
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Finish
Plastic
Voltage
12
Connector Shape
Rectangular
Mounting Type
Bolt On
Indicator Markings Included
Yes
Number Of Wiper Delay Settings
7
Latching High Beam Operator Includ
Yes
Terminal Quantity
15
Windshield Wiper Speed Setting Inc
Yes
Turn Signal Control Included
Yes
Type
Wiper Switch
Momentary High Beam Flasher Includ
Yes
Terminal Gender
Male
Windshield Washer Spray Included
Yes
Number Of Wiper Speed Settings
3
Connector Gender
Female
Connector Quantity
3
Windshield Wiper Delay Setting Inc
Yes
Displayed
Yes
Terminal Type
Blade
Number Of Connector Cavities
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.