Zoro Homepage

Multi-Function Switch, HLS-1238

  • Mfr # HLS-1238

  • Zoro # G400633430


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Finish
Plastic
Color
Black
Terminal Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-1238
Zoro #
G400633430
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Finish
Plastic
Color
Black
Terminal Gender
Male
Connector Quantity
1
Connector Type
Direct, Snap Fit
Item
Switch
Connector Shape
Rectangular
Terminal Quantity
9
Connector Gender
Female
Terminal Type
Blade

Description

Multi-Function Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.