Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Safety Switch, NS-321

  • Mfr # NS-321

  • Zoro # G100626817


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Plastic
Color
Black
Voltage
12V
Material
Metal
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-321
Zoro #
G100626817
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
4

Details

Finish
Plastic
Color
Black
Voltage
12V
Material
Metal
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Terminal Quantity
6
Connector Shape
Rectangular
Terminal Type
Pin
Attachment Method
Bolt Mount

Description

Neutral Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.