
Neutral Safety Switch, Ns-82
Mfr # NS-82
Zoro # G9016842
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Metal
Voltage
12V
Finish
Metal, Plastic
Color
Black
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-82
Zoro #
G9016842
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
4.25
Details
Material
Plastic, Metal
Voltage
12V
Finish
Metal, Plastic
Color
Black
Series
Standard OE Replacement
Item
Neutral Safety Switch
Attachment Method
Bolt Mount
Mounting Type
Bolt Mount
Terminal Type
Blade
Terminal Quantity
7; 4
Connector Shape
Rectangular
Connector Gender
Female; Female
Connector Quantity
2
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.