
Pcv Valve, V182
Mfr # V182
Zoro # G2036681
product price: $10.49
/eaKey Features
Material
Metal
Color
Silver
Connector Type
Push On
Hose Connector Quantity
2
Nipple Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V182
Zoro #
G2036681
UPC #
91769038816
Country of Origin
Unknown
Dimensions
Inlet Diameter (in)
0.18
Outlet Diameter (in)
0.21
Details
Material
Metal
Color
Silver
Connector Type
Push On
Hose Connector Quantity
2
Nipple Orientation
Straight
Item
Valve
Connector Gender
No Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.