Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER DOOR LOCK ACTUATOR

  • Mfr # DLA1175

  • Zoro # G802038871


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch
Attachment Type
Bolt On
Position
Rear, Driver Or Passenger Side
Terminal Type
Blade
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA1175
Zoro #
G802038871
UPC #
728000000000
Country of Origin
Unknown

Details

Includes
Latch
Attachment Type
Bolt On
Position
Rear, Driver Or Passenger Side
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
2
Connector Shape
Oval
Item
Door Lock Actuator
Number of Activation Rods
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.