
POWER DOOR LOCK ACTUATOR
Mfr # DLA1388
Zoro # G302111692
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Rectangular, Oval
Latch Included
Yes
Connector Gender
Female
Connector Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA1388
Zoro #
G302111692
UPC #
33086564869
Country of Origin
Unknown
Details
Color
Black
Shape
Rectangular, Oval
Latch Included
Yes
Connector Gender
Female
Connector Type
Bolt On
Terminal Type
Blade
Terminal Gender
Male
Connector Quantity
2
Terminal Quantity
6
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.