Zoro Homepage

Power Window Switch, Dws1647

  • Mfr # DWS1647

  • Zoro # G4047868


product price: $40.25
/ea

Key Features

Color
Black
Connector Gender
Female
Terminal Type
Pin
Connector Shape
Rectangular
Position
Front, Passenger Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS1647
Zoro #
G4047868
UPC #
33086100234
Country of Origin
Unknown

Details

Item
Window Switch
Color
Black
Connector Gender
Female
Terminal Type
Pin
Connector Shape
Rectangular
Position
Front, Passenger Side
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.