Zoro Homepage

Relay, Ry-363, 12 V, Rectangular, 1

  • Mfr # RY-363

  • Zoro # G8158106


product price: $25.55
/ea

Key Features

Voltage
12 V
Amperage
30 A
Terminal Type
Blade
Functions
Relay
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-363
Zoro #
G8158106
UPC #
91769397357
Country of Origin
Unknown

Details

Voltage
12 V
Amperage
30 A
Terminal Type
Blade
Functions
Relay
Connector Shape
Rectangular
Terminal Gender
Male
Terminal Quantity
4
Contents
Relay
Connector Quantity
1
Connector Gender
Female

Description

Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.