
Rockr Type Swit, DS-279
Mfr # DS-279
Zoro # G100633815
product price: $20.79
/eaKey Features
Type
Switch
Features
Amber illuminated handle in ON position
Voltage
12
Connector Gender
Male
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-279
Zoro #
G100633815
UPC #
-
Country of Origin
Unknown
Details
Type
Switch
Features
Amber illuminated handle in ON position
Voltage
12
Connector Gender
Male
Terminal Gender
Male
Terminal Quantity
3
Switch Mounting Type
Snap Fit
Amperage Rating
35 A
Number Of Switch Positions
2- On/Off
Terminal Type
Blade
Description
Rocker Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.