Zoro Homepage

Starter Solenoid, Ss-615

  • Mfr # SS-615

  • Zoro # G4915621


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Voltage
12
Continuous Duty
Yes
Connector Quantity
4
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-615
Zoro #
G4915621
UPC #
-
Country of Origin
Unknown

Details

Color
Silver
Voltage
12
Continuous Duty
Yes
Connector Quantity
4
Connector Gender
Male
Connector Shape
Round
Hardware Included
Yes
Terminal Quantity
5
Terminal Gender
Male
Amperage Rating
100 A
Terminal Type
Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.