Zoro Homepage

Stoplight Switch Connector, S-2313

  • Mfr # S-2313

  • Zoro # G9016468


product price: $72.99
/ea

Key Features

Series
OE Replacement
Number of Wires
6
Terminal Type
Blade
Terminal Gender
Female
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2313
Zoro #
G9016468
UPC #
-
Country of Origin
Unknown

Details

Series
OE Replacement
Item
Brake Light Switch Connector
Number of Wires
6
Terminal Type
Blade
Terminal Gender
Female
Connector Gender
Male
Fit Type
Direct Fit
Number of Terminals
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.