Zoro Homepage

Toggle Switch, Ds-600

  • Mfr # DS-600

  • Zoro # G8996256


product price: $17.69
/ea

Key Features

Voltage
12
Connector Gender
No Connector
Terminal Quantity
3
Number Of Switch Positions
MOM-OFF-MOM
Amperage Rating
10 A @ 250 VAC, 15 A @ 125 VAC, 35 A @ 12 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-600
Zoro #
G8996256
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Connector Gender
No Connector
Terminal Quantity
3
Number Of Switch Positions
MOM-OFF-MOM
Amperage Rating
10 A @ 250 VAC, 15 A @ 125 VAC, 35 A @ 12 VAC
Terminal Gender
Male
Terminal Type
Screw
Switch Mounting Type
Mounting Hole 15/32"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.