Zoro Homepage

Transmission Control Solenoid, TCS235

  • Mfr # TCS235

  • Zoro # G400624681


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Terminal Type
Blade
Connector Type
Push On
Connector Shape
Oval
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS235
Zoro #
G400624681
UPC #
33086312286
Country of Origin
Unknown

Details

Material
Metal, Plastic
Terminal Type
Blade
Connector Type
Push On
Item
Solenoid
Connector Shape
Oval
Connector Quantity
1
Terminal Quantity
23
Connector Gender
Female
Terminal Gender
Male
Solenoid Quantity Included
1

Description

Transmission Control Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.