Zoro Homepage

TRANSMISSION TEMPERATURE SWITCH

  • Mfr # HLS-1619

  • Zoro # G502069441


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Knob Color
Black
Connector Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-1619
Zoro #
G502069441
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Knob Color
Black
Connector Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
4
Terminal Type
Pin
Connector Type
Direct, Snap Fit

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.