
Overflow-Cp 1X9 For - Part# 1815-0222-3000
Mfr # 1815-0222-3000
Zoro # G103525506
product price: $8.99
/eaKey Features
Finish
Chrome Plated
Pipe Dia. - Drains
1 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1815-0222-3000
Zoro #
G103525506
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 in
Details
Finish
Chrome Plated
Material
Rubber
Item
Overflow Tube
Description
Material: Brass;Height: 9"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.