
Stud Mount Leg3/8-16, 2-1/2 H For - Part No 1060-0431-1120
Mfr # 1060-0431-1120
Zoro # G802245125
product price: $28.95
/eaKey Features
For Use With
Holman Toaster mm14, mm16
Stud Size
3/8-16
Foot Type
Flange Foot
Material
Satin Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060-0431-1120
Zoro #
G802245125
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8-16
Details
For Use With
Holman Toaster mm14, mm16
Foot Type
Flange Foot
Item
Stud Mount Appliance Leg
Material
Satin Metal
Description
Leg, Appliance;3/8-16 Stud, 2-1/2" To 3-1/2" High, Satin Metal, ;Flange Foot, 1" Adj;Holman Toaster Mm14, Mm16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.