Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3038X7.000
Zoro # G822963214
product price:Â
$
957.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Width (In.)
4.402 in
Compatible Lock Washer
W038
Compatible Lock Nut
N038
System of Measurement
Inch
Industry Number
SNW3038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3038X7.000
- Zoro #
- G822963214
- UPC #
- 073753300956
- Country of Origin
- United States
- Compatible Lock Washer
- W038
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N038
- System of Measurement
- Inch
- Industry Number
- SNW3038
- Compatible Bearing Series
- 23038K
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve