Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 134X5.938
Zoro # G722963567
product price:Â
$
601.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Diameter
6 41/64 in
System of Measurement
Inch
Locking Design
Lock Nut and Washer
Sleeve Width (In.)
6.178 in
Compatible Bearing Series
22334K, 23234K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 134X5.938
- Zoro #
- G722963567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Diameter
- 6 41/64 in
- Sleeve Width (In.)
- 6.178 in
- Sleeve Thread Length
- 1.551 in
- Locating Slot Width
- 0.865 in
- Nut Outside Diameter
- 7 3/32 in
- Small Taper Outside Diameter
- 7.109 in
- Bore Diameter
- 5 15/16 in
- Sleeve Thread Size
- 6.659"-8
Details
- Item
- Bearing Adapter Sleeve Assembly
- System of Measurement
- Inch
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 22334K, 23234K
- Material
- Steel
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNW134
- Compatible Lock Washer
- W34
- Compatible Lock Nut
- AN34
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.