Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3128X5.000
Zoro # G122964621
product price:Â
$
365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Size
5.497"-12
Industry Number
SNW3128
Sleeve Width (In.)
3.971 in
Sleeve Taper Ratio
1:12
Small Taper Outside Diameter
5.757 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3128X5.000
- Zoro #
- G122964621
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW3128
- Sleeve Taper Ratio
- 1:12
- System of Measurement
- Inch
- Compatible Lock Washer
- W028
- Compatible Lock Nut
- N028
- Material
- Steel
- Compatible Bearing Series
- 23128K
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.